missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Scintillation Vials, 20 mL

Scintillation Vials are available with a variety of cap designs.

$1200.67 - $1200.67

Specifications

Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
Autoclavable Autoclavable
View More Specs

Products 7
Catalog Number Mfr. No. Closure Type Closure Material Closure Size Material (Liner) Price Quantity  
Catalog Number Mfr. No. Closure Type Closure Material Closure Size Material (Liner) Price Quantity  
01-671-793
View Documents
United Scientific™
UNSCVL001
Separate Screw Cap Urea 22-400 Polyethylene Cone
Case of 500 Each for $1,200.67
Only null left
 
01-671-794
View Documents
United Scientific™
UNSCVL002
Attached Screw Cap Polypropylene 22-400 Metal Foil/Pulp
Case of 500 Each for $1,200.67
Only null left
 
01-671-795
View Documents
United Scientific™
UNSCVL003
Attached Screw Cap Polypropylene 22-400 Polyethylene
Case of 500 Each for $1,200.67
Only null left
 
01-671-796
View Documents
United Scientific™
UNSCVL004
Attached Screw Cap Urea 22-400 Metal Foil/Cork
Case of 500 Each for $1,200.67
Only null left
 
01-671-797
View Documents
United Scientific™
UNSCVL006
Separate Screw Cap Polypropylene 22-400 Metal Foil/Pulp
Case of 500 Each for $1,200.67
Only null left
 
01-671-798
View Documents
United Scientific™
UNSCVL007
Separate Screw Cap Urea 22-400 Metal Foil/Cork
Case of 500 Each for $1,200.67
Only null left
 
01-671-799
View Documents
United Scientific™
UNSCVL008
Separate Screw Cap Urea 24-400 Metal Foil/Cork
Case of 500 Each for $1,200.67
Only null left
 
Description

Description

  • These vials provide low and consistent background counts and have high ultraviolet transmission.
  • Precise manufacturing tolerances ensure dependable and consistent performance for scintillation counting; the vials load smoothly into counting machines without the risk of jamming or breaking.
  • Vials are madefrom borosilicate glass that meets ASTM Type I, Class A, and USP Type I standards.
  • Included white caps fit securely and can be labeled for easy sample identification.
  • Borosilicate glass construction
  • Fit all standard liquid scintillation counting equipment
  • Choose from a variety of caps
Specifications

Specifications

Clear
Borosilicate Glass
Autoclavable
500
Yes
28 mm
20 mL
57 mm
Screw Top Scintillation Vial
Scintillation Vial
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'