missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Scintillation Vials, 20 mL

Scintillation Vials are available with a variety of cap designs.

Supplier:  United Scientific™ UNSCVL006

 View more versions of this product

Catalog No. 01671797


Only null left

Description

Description

  • These vials provide low and consistent background counts and have high ultraviolet transmission.
  • Precise manufacturing tolerances ensure dependable and consistent performance for scintillation counting; the vials load smoothly into counting machines without the risk of jamming or breaking.
  • Vials are madefrom borosilicate glass that meets ASTM Type I, Class A, and USP Type I standards.
  • Included white caps fit securely and can be labeled for easy sample identification.
  • Borosilicate glass construction
  • Fit all standard liquid scintillation counting equipment
  • Choose from a variety of caps
Specifications

Chemical Identifiers

Clear
Borosilicate Glass
500
Scintillation Vial
57 mm
28 mm
20 mL
Yes
Autoclavable
Screw Top Scintillation Vial

Specifications

Metal Foil/Pulp
28 mm
20 mL
Separate Screw Cap
22-400
Scintillation Vial
57 mm
Clear
Borosilicate Glass
Polypropylene
500
Yes
Autoclavable
Screw Top Scintillation Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions