missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Scintillation Vials, 20 mL
Scintillation Vials are available with a variety of cap designs.
Supplier: United Scientific™ UNSCVL003
Description
- These vials provide low and consistent background counts and have high ultraviolet transmission.
- Precise manufacturing tolerances ensure dependable and consistent performance for scintillation counting; the vials load smoothly into counting machines without the risk of jamming or breaking.
- Vials are madefrom borosilicate glass that meets ASTM Type I, Class A, and USP Type I standards.
- Included white caps fit securely and can be labeled for easy sample identification.
- Borosilicate glass construction
- Fit all standard liquid scintillation counting equipment
- Choose from a variety of caps
Chemical Identifiers
| Clear | |
| Borosilicate Glass | |
| 500 | |
| Scintillation Vial | |
| 57 mm |
| 28 mm | |
| 20 mL | |
| Yes | |
| Autoclavable | |
| Screw Top Scintillation Vial |
Specifications
| Polyethylene | |
| 28 mm | |
| 20 mL | |
| Attached Screw Cap | |
| 22-400 | |
| Scintillation Vial | |
| 57 mm |
| Clear | |
| Borosilicate Glass | |
| Polypropylene | |
| 500 | |
| Yes | |
| Autoclavable | |
| Screw Top Scintillation Vial |