Learn More
SciMatCo™ Polypropylene Floor-Mounted Acid Cabinet
Keep acids safe and secure. The SciMat™ Polypropylene Acid Cabinet is floor-mounted, providing extra worker protection by keeping acids further from the face.
$5,793.86
Specifications
| Certifications/Compliance | OSHA |
|---|---|
| Depth (Metric) Exterior | 47 cm |
| Color | White |
| Depth (English) Exterior | 18.5 in. |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Height (English) Exterior | Height (Metric) Exterior | No. of Shelves | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) Exterior | Height (Metric) Exterior | No. of Shelves | Price | Quantity & Availability | |||
|
19039781
|
SciMatCo™
SC5060 |
60 in. | 152.4 cm | 3 |
Each for $5,793.86
|
|
|||
Description
White polypropylene construction will not rust or corrode; Interior seams are welded liquid-tight, meeting OSHA's secondary containment standards; Available in two heights.
Constructed of .38 in. thick (0.95cm) white polypropylene with .5 in. thick doorsfor years of service in even the most corrosive environments. Even the hinges are made of polypropylene for rust-free, corrosion-free durability. All interior seams are welded for the liquid-tight seal needed to meet OSHA's secondary containment standards. A 2 in. (5.1cm) trough contains internal spills, while shelves are lipped to provide further liquid containment, to prevent roll-off of bottles, and to add structural strength.
Order Info
Cat. No. 19-039-780 features one fixed-position shelf with a capacity of 50 x 2.5L (33 gal./125L). Exterior dimensions: 18.5L x 48W x 40 in.H (47 x 122 x 102cm). Cat. No. 19-039-781 features three fixed-position shelves, with a capacity of 100 x 2.5L (66 gal./250L). Exterior dimensions: 18.5L x 48W x 60 in.H (46 x 122 x 152cm).
Specifications
| OSHA | |
| White | |
| Polypropylene | |
| 48 in. | |
| Lock and keys, 2 in. trough contains internal spills, liquid tight all-welded interior to contain accidental spills | |
| 121.92 cm |
| 47 cm | |
| 18.5 in. | |
| Acids and Alkalis Cabinet (Floor Model) | |
| Manual-close | |
| 2 |