missing translation for 'onlineSavingsMsg'
Learn More

SciMatCo™ Econacab™ Acid Cabinet

Catalog No. 17988470
Encompass
Change view
Click to view available options
Door Style:
Interlocking
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
17988470 Interlocking
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17988470 Supplier SciMatCo™ Supplier No. SC8081

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Keep acids safe and secure. SciMat™ Econacab™ Acid Cabinet provides the same level of protection but in a smaller space.

Economical alternative to acid cabinets described on following pages. Same all-wood construction as floor cabinets, but with approximately 10% less interior space, no toe-kick space and no top dispensing tray. One fixed shelf and recessed floor, both lined with 1/16 in. thick (1.5mm) polypropylene. Has two interlocking wooden doors, polypropylene padlock assembly, and blue epoxy paint finish. ACID label on doors.

Order Info

Accepts optional nitric acid compartment (sold separately). Cabinet holds 24 x 2.5L or 64 x 500mL bottles (approximately 8 to 16 gal./30 to 60L). Interior dimensions: 15.63D x 28W x 30 in.H (40 x 71 x 76cm). Exterior dimensions: 18.5L x 30W x 32 in.H (47 x 76 x 81cm).

Specifications

Product Type Acids Storage Cabinet
No. of Doors 2
Depth (Metric) Exterior 47 cm
Width (Metric) Exterior 76 cm
Height (Metric) Exterior 82.5 cm
No. of Shelves 1
Load Bearing Capacity 24 x 2.5 L
Color Blue
Includes One fixed position shelf, liquid tight 2 in. trough to contain accidental spills, Wooden door hinge
Certifications/Compliance OSHA, NFPA
Depth (English) Exterior 18.5 in.
Door Style Interlocking
Height (English) Exterior 32.5 in.
Material Wood (Plywood)
Width (English) Exterior 30 in.
Show More Show Less