missing translation for 'onlineSavingsMsg'
Learn More

Scigen O.C.T. Compound Cryostat Embedding Medium

Catalog No. 23730625
Change view
Click to view available options
Product Type:
Embedding Media
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
23730625 Embedding Media
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23730625 Supplier Scigen Supplier No. 4586
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides convenient specimen matrix for cryostat sectioning at temperatures of -10°C and below. It is a formulation of 10.24% polyvinyl alcohol, 4.26% polyethylene glycol and 85.5% nonreactive ingredients, being water soluble; it leaves no residue during staining.

  • Introduced in 1999, Tissue-Plus O.C.T. Compound has been marketed under several well-known brands worldwide for use as an embedding medium for frozen tissue specimens to ensure optimal cutting temperature
  • Clear, colorless solution, free of particles, water soluble cryostat embedding medium for tissue specimen sectioning and long term cold storage
  • Provides convenient specimen matrix for cryostat sectioning at temperatures of -10°C and below
  • Can be frozen between -10° and -80°C
  • Leaves no residue on slides during staining procedure, eliminating undesirable background staining
  • Provides an exact freeze point resulting in a homogenous matrix along with thinner sections
  • Will not dull cryostat blades
  • Manufactured using ISO 13485 and FDA quality systems
  • Available in convenient 4oz. squeeze bottle

Specifications

Capacity 118 mL
Color Clear
Content And Storage Room temperature
Concentration 10.24% Polyvinyl Alcohol, 4.26% Polyethylene Glycol and 85.5% Nonreactive Ingredients
Product Type Embedding Media
Quantity 12/cs.
For Use With (Application) Cryostat Embedding and Specimen Storage