missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Sci-Q 300 Series Peristaltic Pumps

Catalog No. p-158637
Change view
Click to view available options
Flow Rate:
0.1 to 2000 mL/min.
0.45 to 2000 mL/min.
Motor Speed:
15 to 400 rpm
3 to 400 rpm
Model:
323Dz/D
323E/D
323S/D
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Motor Speed Model
14284118 0.1 to 2000 mL/min. 3 to 400 rpm 323S/D
14284120 0.45 to 2000 mL/min. 15 to 400 rpm 323E/D
142836 0.1 to 2000 mL/min. 3 to 400 rpm 323Dz/D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14284118 Supplier Watson-Marlow Supplier No. 030 3134 3DA
Only null left

Requires

Tubing (sold separately; search for Watson-Marlow Pump Tubing)

For metering or transfer of fluids at flowrates up to 2000mL/min.

Available in 3 models to meet any laboratory pumping application.

 

  • State-of-the-art brushless DC motor technology for precise speed regulation and quiet operation
  • Ergonomic controls and large LCD display for pump speed in rpm, direction of rotation, and run status

 

323S/D Standard Pump (14-284-118)

  • General-duty pump for precise metering or transfer duties
  • Flow range: 0.1-2000mL/min.
  • Speed range: 3 to 400rpm (adjustable in 1rpm increments)
323E/D Economy Laboratory Pump (14-284-120)
  • For general metering or transferring
  • Flow range: 0.45-2000mL/min.
  • Speed range: 15 to 400rpm (adjustable in 5rpm increments)
323Dz/D Dosing/Dispensing Pump (14-283-6)
  • Programmable dosing/dispensing pump
  • Repeated dosing of volumes from 1mL to 1L
  • Dose accuracy of ±1.0%
  • Simple calibration; anti-drip, anti-splash functions
  • Speed range: 3 to 400rpm

 

Order Info

For extending pump up to 6 channels use 14-283-106 (313X flip top). Dimensions: 9L x 9W x 5 in.H (23 x 23 x 13cm); for 110-120/220-240V 50/60Hz, single phase

Specifications

Certifications/Compliance CE, IEC335-1, EN60529
Display Type LCD
Enclosure Rating IP31
Flow Rate 0.1 to 2000 mL/min.
Motor Speed 3 to 400 rpm
Model 323S/D
Motor Type Brushless DC
Noise Level <70 dB (A)
Storage Requirements (English) 40°F to 158°F
Storage Requirements (Metric) -40°C to +70°C
Temperature (English) Max. 104°F
Temperature (English) Min 41°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Overall Length (English) 9 in.
Overall Length (Metric) 23 cm
Overall Width (English) 9.05 in.
Overall Height (English) 5 in.
Overall Height (Metric) 13 cm
Shipping Weight (English) 9.9 lb.
Shipping Weight (Metric) 4.5 kg
Electrical Requirements 110/120 and 220/240 V 50/60 Hz
Voltage 110/120 and 220/240 V
Frequency 50/60 Hz
Show More Show Less