missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Sci-Q 300 Series Peristaltic Pumps
Description
Requires
Tubing (sold separately; search for Watson-Marlow Pump Tubing)
Available in 3 models to meet any laboratory pumping application.
- State-of-the-art brushless DC motor technology for precise speed regulation and quiet operation
- Ergonomic controls and large LCD display for pump speed in rpm, direction of rotation, and run status
323S/D Standard Pump (14-284-118)
- General-duty pump for precise metering or transfer duties
- Flow range: 0.1-2000mL/min.
- Speed range: 3 to 400rpm (adjustable in 1rpm increments)
- For general metering or transferring
- Flow range: 0.45-2000mL/min.
- Speed range: 15 to 400rpm (adjustable in 5rpm increments)
- Programmable dosing/dispensing pump
- Repeated dosing of volumes from 1mL to 1L
- Dose accuracy of ±1.0%
- Simple calibration; anti-drip, anti-splash functions
- Speed range: 3 to 400rpm
Order Info
For extending pump up to 6 channels use 14-283-106 (313X flip top). Dimensions: 9L x 9W x 5 in.H (23 x 23 x 13cm); for 110-120/220-240V 50/60Hz, single phase
Specifications
Specifications
| Certifications/Compliance | CE, IEC335-1, EN60529 |
| Display Type | LCD |
| Enclosure Rating | IP31 |
| Flow Rate | 0.45 to 2000 mL/min. |
| Motor Speed | 15 to 400 rpm |
| Model | 323E/D |
| Motor Type | Brushless DC |
| Noise Level | <70 dB (A) |
| Temperature (English) Max. | 104°F |
| Temperature (English) Min | 41°F |
| Show More |