missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Scepter™ 3.0 Cell Counter 60 μm Sensors

Catalog No. PHCC360500
Change view
Click to view available options
Quantity:
250 Pk.
50 Pk.
500 Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PHCC360500 500 Pk.
PHCC360050 50 Pk.
PHCC360250 250 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. PHCC360500 Supplier MilliporeSigma™ Supplier No. PHCC360500

The Scepter™ 3.0 sensor is engineered with a micro-fabricated, cell-sensing zone enabling discrimination by cell size and volume- down to sub-micron and sub-pL resolution. Coupled with precision liquid handling channels and electronics, the Scepter™ sensor accurately provides cell population statistics.

  • For research use only
  • Provides fast, convenient method for counting cells and particles
  • Compatible with both the 40 and 60 μM sensors
  • Employs the Coutler Principle in a miniaturized, handheld, format enabling rapid cell counting, taking less than 30 seconds
  • Prepare a dilution of the cell culture of interest and use cell counter to aspirate a sample of this dilution into the sensor
  • Displays:
    • Cell concentration
    • Average cell size
    • Average cell volume
    • Histogram of size or volume distribution

Specifications

Product Type Scepter™ 3.0 Cell Counter Sensors, 60 μm
Cell Size 8 to 25 μm
Operating Cycles 10,000 to 500,000 particles/mL
Particle Size 6 to 36 μm
Quantity 500 Pk.
For Use With (Application) Cell Counting