missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Scepter™ 3.0 Cell Counter 60 μm Sensors
Description
- For research use only
- Provides fast, convenient method for counting cells and particles
- Compatible with both the 40 and 60 μM sensors
- Employs the Coutler Principle in a miniaturized, handheld, format enabling rapid cell counting, taking less than 30 seconds
- Prepare a dilution of the cell culture of interest and use cell counter to aspirate a sample of this dilution into the sensor
- Displays:
- Cell concentration
- Average cell size
- Average cell volume
- Histogram of size or volume distribution
Specifications
Specifications
| Product Type | Scepter™ 3.0 Cell Counter Sensors, 60 μm |
| Cell Size | 8 to 25 μm |
| Operating Cycles | 10,000 to 500,000 particles/mL |
| Particle Size | 6 to 36 μm |
| Quantity | 250 Pk. |
| For Use With (Application) | Cell Counting |