missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Scalpel With Replaceable Blade
Description
- Blade included: straight edge, rounded tip (10518), that's non-magnetic, non-sparking, non-conductive, chemically inert, autoclave-friendly, and rust free
- Handle lightly weighted, balanced for stability
- Compatible with all craft blades from Slice™.
- Finger-friendly™ edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Blade safe up to 1600 degrees Celsius
- Chemically inert blade never rusts
- No-tool blade change
- Fewer blade changes = fewer injuries
Specifications
Specifications
| For Use With (Equipment) | Papers, Bags, Boxes, Tubes |
| Length (English) | 5.51 in. |
| Length (Metric) | 140 mm |
| Material | GFN, Carbon Steel, Polypropylene, Zirconium Oxide |
| Color | Black/Orange |
| For Use With (Application) | Safety Cutting |
| Includes | 1 ceramic straight edge rounded tip blade |
| No. per Pack | 1 Ea. |
| Weight (English) | 0.23 oz. |
| Weight (Metric) | 6.34 g |
| Show More |