missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SC100 Immersion Circulators

Catalog No. p-4527489
Change view
Click to view available options
Model:
SC100
SC100 with clamp
Voltage:
115 V
Frequency:
60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Frequency
13874218 SC100 115 V 60 Hz
13874825 SC100 with clamp 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13874218 Supplier Thermo Scientific™ Supplier No. 1520008
Only null left

Maintain a temperature from 13° to 100°C with the immersion circulator, allowing you to easily tune the temperature to meet your specific application requirements.

Maintain a temperature from 13° to 100°C with the Thermo Scientific™ SC100 Immersion Calculator, one of the basic models in this generation of superior quality thermostats. Features include an enhanced digital display and easy-to-use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

Designed for ease-of-use and energy efficient with powerful pumping and heating capacities for closed loop applications.
  • Self-Tuning PID controller for optimized temperature control
  • 5 programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Two levels of pump speed adjustment to increase flow or bath agitation
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8mm and 12mm hose barbs with clamp (–0016, -0018, –0011 only), pump plug for external circulation, 6ft. power cord.

Specifications

Description 115V/60Hz
Certifications/Compliance CE, CSA, UL, RoHS
Flow Rate 17 L/min.
Temperature Range 13°C to 100°C
Heating Capacity 2 kW/1.2 kW
Max. Pressure 300 mbar/4.35 psi
Model SC100
Safety Class 1/NFL
Temperature Stability 0.02°C
Dimensions (L x W x H) 7.8 x 5.4 x 13.2 in. (19.9 x 13.8 x 33.6 cm)
Length (English) 7.8 in.
Length (Metric) 19.9 cm
Width (English) 5.4 in.
Width (Metric) 13.8 cm
Height (English) 13.2 in.
Height (Metric) 33.6 cm
Weight (English) 3.3 lb.
Weight (Metric) 7.3 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less