missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Savant™ DNA SpeedVac™ Concentrators Rotors
Description
Configure Thermo Scientific™ Savant™ DNA SpeedVac™ Concentrators Rotors with Savant DNA SpeedVac Concentrators.
Easy to use circular rotors with different tube hole sizes to accommodate different sample sizes. These rotors require no additional accessories and fit directly into your concentrator.
Specifications
Specifications
| Description | 36 x 1.5mL microtubes |
| Type | Concentrator Rotor |
| For Use With (Equipment) | DNA130 |
| Holds | 36 |
| Rotor System | Traditional |
| Volume (Metric) | 1.5 mL |