missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ SatPax™ 570
SatPax™ 570 combines Durx™ 570 nonwoven wipers composed of a hydroentangled nonwoven blend of 55% cellulose and 45% polyester.
Supplier: Berkshire™ SPX570BL00324
Description
- Low extractables and fiber and particle counts.
- Smooth and durable with good wet strength.
- Increases cleaning efficiency.
- Re-sealable solvent resistant packaging.
- Wipers in c-folded configuration for single withdrawal.
Specifications
| Cleanroom Wipe | |
| 18 cm | |
| 20 cm | |
| Not Autoclavable | |
| Single-use | |
| ISO Class 5-8 | |
| Non-sterile |
| 7 in. | |
| 8 in. | |
| Polyester Cellulose (Binder-free) | |
| White | |
| 7 x 8 in. | |
| 1-ply |