missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ SatPax™ 550, Pre-wetted 100% Meltblown Polypropylene Cleanroom Wiper

SatPax™ 550 wipers are composed of exceptionally clean 100% meltblown polypropylene pre-wetted with a consistent concentration of IPA and DI water.

Supplier:  Berkshire™ SPX55000836

 View more versions of this product

Catalog No. 19063200



Only null left
Explore available promotions

Description

Description

  • Very low extractables and ions
  • Very low particle and fiber counts
  • Excellent wet strength and abrasion resistance
  • Reduces alcohol usage and preparation / handling costs
  • Reduces VOC emissions
  • Increases cleaning efficiency
  • Increases cleaning protocol consistency
  • Designed for use in ISO Class 5 and higher cleanroom environments and USP 797 applications
Specifications

Specifications

Cleanroom Wiper
18 cm
28 cm
Not Autoclavable
Single-use
1-ply
Non-sterile
7 in.
11 in.
Meltblown Polypropylene
ISO Class 5 - 8, Cleanroom Class 100 - 100,000, EU Grade B/C/D, USP <797>
18 x 28 cm (7 x 11 in.)
100% IPA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions