missing translation for 'onlineSavingsMsg'
Learn More

IKA™ SAS-1 Adapter Set

Catalog No. 01183130
Change view
Click to view available options
Product Type:
Spiral Spindle Adapter Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
01183130 Spiral Spindle Adapter Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183130 Supplier IKA™ Supplier No. 25000377

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Spiral adapter to measure the viscosity of very sticky and other viscous samples.

  • Analyze the fluid behavior of different shear rates
  • Spindle Geometry: Spiral
  • Connection: Thread M2.5 LH
  • Diameter: 6.35 mm
  • Spindle Length: 41.2 mm
  • Mounting Bracket: Yes
  • Dimensions (W x H x D): 160 x 82 x 270 mm
  • Min. FSR match ROTAVISC lo-vi: 984 mPas
  • Max. FSR match ROTAVISC lo-vi: 984000 mPas
  • Min. FSR match ROTAVISC me-vi: 10500 mPas
  • Max. FSR match ROTAVISC me-vi: 1100000 mPas
  • Min. FSR match ROTAVISC hi-vi I: 21000 mPas
  • Max. FSR match ROTAVISC hi-vi I: 21000000 mPas
  • Min. FSR match ROTAVISC hi-vi II: 84000 mPas
  • Max. FSR match ROTAVISC hi-vi II: 84000000 mPas

Specifications

Product Type Spiral Spindle Adapter Set
Accuracy 0.02
Temperature Range (Metric) 300°C