missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Peristaltic Pump for Vivaflow™ Models

Catalog No. 14558339
Change view
Click to view available options
Flow Rate:
16 to 480 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14558339 16 to 480 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14558339 Supplier Sartorius Supplier No. VFP002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

This part (Cat. No. 14-558-339) includes the pump only. The pump head must be purchased separately.

Pumps used for filtration. Choose from a broad range of universal pumps and manual pumps over laboratory vacuum pumps to peristaltic pumps.

For Vivaflow 50 and 200. Masterflex economy drive variable speed peristaltic pump (115 V).

Specifications

Control Type Variable Speed
Display Type No Display
Flow Rate 16 to 480 mL/min.
Motor Speed 20 to 600 rpm
Reversible Yes
Includes Pump only; Pump head is sold separately.
Voltage 115 V