missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Peristaltic Pump for Reusable Sterility Test System

Catalog No. 14555904
Change view
Click to view available options
Reversible:
Yes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Reversible
14555904 Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14555904 Supplier Sartorius Supplier No. 16696

For transport of solution through the silicone tubing (4 x 1.6 mm).

  • Variable speed
  • Reversible control
  • For 110V, 220V

Order Info

For 110V, 220V

Specifications

Certifications/Compliance IEC335-1, EN60529
Control Type Variable Speed
Display Type No Display
Enclosure Rating IP31
Reversible Yes
For Use With (Application) Reusable sterility test system
Includes 0.4 x 0.16cm Silicone tubing for transport of solution
Noise Level <70 dB (A)
Storage Requirements (English) -40°F to +94°F
Storage Requirements (Metric) -40°C to +70°C
Temperature (English) Max. 104°F
Temperature (English) Min 41°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Electrical Requirements 110/240 V 50/60 Hz
Voltage 110/240 V
Frequency 50/60 Hz
Show More Show Less