missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Nutrient Pad Sets (NPS) for Microsart™ e.motion Dispenser

Sterile, dehydrated culture media which is individually inserted in a petri dish and sterilized

$303.12 - $319.61

Specifications

Certifications/Compliance DIN and ISO standards
Form Dehydrated
Manufacturing Origin Germany
Sterility Sterile
Test Type Microbial Detection
View More Specs

Products 5
Catalog Number Mfr. No. Media Type Diameter (Metric) Outside Pore Size Price Quantity  
Catalog Number Mfr. No. Media Type Diameter (Metric) Outside Pore Size Price Quantity  
14-555-672
View Documents Promotion Details
Sartorius
1405347RDN
Endo 4.7 cm 0.45μm
Pack of 100 Each for $319.61
Only null left
 
14-555-676
View Documents Promotion Details
Sartorius
1405547RDN
Standard TTC 4.7 cm 0.45μm
Pack of 100 Each for $311.37
Only null left
 
14-555-682
View Documents Promotion Details
Sartorius
1405847RDN
Wort 4.7 cm 0.65μm
Pack of 100 Each for $311.37
Only null left
 
14-555-712
View Documents Promotion Details
Sartorius
1407650RDN
TGE 5 cm 0.45μm
Pack of 100 Each for $311.37
Only null left
 
14-555-716
View Documents Promotion Details
Sartorius
1408047RDN
Schaufus Pottinger 5 cm 0.8μm
Pack of 100 Each for $303.12
Only null left
 
Description

Description

Sartorius Nutrient Pad Sets are sterile, dehydrated culture media designed for use with membrane filter methods. Each Nutrient Pad Set includes the appropriate membrane filters (in 47 or 50mm diameters), which are also sterile and individually packaged. Just moisten the Nutrient Pads with sterile and demineralized (or distilled) water and they are immediately ready to use. They comply with international regulations and recommendations including, but not limited to: international pharmacopoeias, DIN and ISO standards, the American Standards for Water and Foods, mineral water regulations, brewery guidelines, such as MEBAC or EBC, and recommendations of the food industry, such as LMBG, NCA and ICUMSA.

  • Trouble-free storage up to 24 months
  • Economical -- time and cost savings
  • Easy handling
  • Validation guide available
Specifications

Specifications

DIN and ISO standards
Germany
Microbial Detection
Dehydrated
Sterile
Individually Packaged
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'