missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Disposable Plastic Syringes
Disposable Plastic Syringes that can be used with all syringe filter holders and 3-way valves.
$81.42 - $149.97
Specifications
| Material | Plastic |
|---|---|
| Needle Gauge | 19 G |
| For Use With (Application) | For filter holders |
| Product Type | Syringe |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
14-555-560
|
Sartorius
16646E |
20 mL |
N/A
|
|
|||||
|
14-555-558
|
Sartorius
16644E |
5 mL |
N/A
|
|
|||||
Description
- Male luer-lok connector
- Comes with needle
- Sterile
Specifications
| Plastic | |
| For filter holders | |
| Single-use | |
| Male Luer Lock |
| 19 G | |
| Syringe | |
| Cone | |
| Sterile |