missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Adapter Rings for Sterisart™ Sterility Testing Systems

Catalog No. 14555842
Change view
Click to view available options
Quantity:
2 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14555842 2 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14555842 Supplier Sartorius Supplier No. 16412V

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adapter Rings for using Sterisart™ disposables in Sterisart™ Sterility Testing Systems

  • Adapter for using Sterisart™ disposables in the Millipore Compact/Integral pump

Specifications

Capacity (English) 4 oz.
Capacity (Metric) 120 mL
For Use With (Application) Microbiological Quality Control
For Use With (Equipment) Sterisart Systems
Temperature (English) 122°F
Temperature (Metric) 50°C
Pore Size 0.45 μm
Operating Pressure 3 bar at 20°C
Quantity 2 Pk.
Sample Composition Liquids
Sterility Sterile
Show More Show Less