missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Accessories for Combisart™ Systems: Glass Funnel Adapters

Catalog No. 14555808
Change view
Click to view available options
Holds:
250mL glass funnel
30mL glass funnel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14555808 250mL glass funnel
14555807 30mL glass funnel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14555808 Supplier Sartorius Supplier No. 16837

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Glass funnel adapters for use with Sartorius Combisart Systems

  • Stainless steel
  • Silicone stoppers

Specifications

Product Type Glass Funnel Adapter
Display Type None
Holds 250mL glass funnel
Material Stainless Steel
For Use With (Application) Cell Counting
For Use With (Equipment) Combisart Manifold
Includes 14mm Opening in Silicone stopper