missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Sapphire Substrate

Catalog No. AA45021KT
Change view
Click to view available options
Specimen Type:
Sapphire Substrate, HEMCOR Single Crystal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specimen Type
AA45021KT Sapphire Substrate, HEMCOR Single Crystal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA45021KT Supplier Thermo Scientific Chemicals Supplier No. 045021KT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sapphire substrates are pure compounds without pores

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Thickness: 0.432mm (0.017 in.)
  • Diameter: 50.8mm (2 in.)
  • C-axis rotation
  • Single crystal
  • Color: Blue

Specifications

Product Type Mineral
Description EPI polished two sides
Diameter (Metric) 50.8 mm
Specimen Size 50.8 dia. x 0.432 mm thick
Thickness 0.432 mm
Specimen Type Sapphire Substrate, HEMCOR Single Crystal

RUO – Research Use Only