missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire RT-PCR 8-Tube Strips and Caps Combo
For use with real-time/quantitative PCR. Greiner Bio-One Sapphire RT-PCR 8-Tube Strips and Caps Combo is compatible with comprehensive thermal cycler.
$3916.20 - $4161.03
Specifications
| Volume (Metric) | 0.2 mL |
|---|---|
| For Use With (Equipment) | Real-time/quantitative PCR |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Product Type | PCR 8-Tube Strips and Cap Combo |
| Catalog Number | Mfr. No. | Color | Format | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Format | Price | Quantity | ||||
|
07000712
|
Greiner Bio-One
673280 |
Clear | Standard Profile |
Case of 125 Each for $3,941.03
|
|
||||
|
07000713
|
Greiner Bio-One
673281 |
Clear | Low Profile |
Case of 1250 Each for $3,916.20
|
|
||||
|
07000714
|
Greiner Bio-One
673282 |
White | Low Profile |
Case of 125 Each for $4,161.03
|
|
||||
Description
- Thin-walled for heat transfer during amplification
- Free of detectable DNase, RNase, human DNA, endotoxin and PCR inhibitors
- Packaging labelled with product symbols for warehousing
Specifications
| 0.2 mL | |
| Non-sterile | |
| PCR 8-Tube Strips and Cap Combo |
| Real-time/quantitative PCR | |
| Polypropylene |