missing translation for 'onlineSavingsMsg'
Learn More

InterMetro Sanitizer Station

Catalog No. 11927005
Change view
Click to view available options
Mounting:
Freestanding
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
11927005 Freestanding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11927005 Supplier InterMetro Supplier No. CR142454SNST

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sanitizer station is a multifunction mobile station with a small footprint that provides access to sanitizer and PPE.

  • Convenient access to sanitizer and PPE
  • Add a waste bin or store back-up supplies
  • Rails can be reconfigured or used for mounting signage
  • Total lock casters make the station easy to reposition and stable when in use.
  • Reconfigurable and can be repurposed as needs change
  • Waste Bin, Sanitizer and PPE not included

Specifications

Product Type Mobile Sanitizer Station
Color Silver
Depth (English) 60.4 in.
Length (Metric) 60.6 cm
Width (English) 14.14 in.
Width (Metric) 35.9 cm
Height (English) 60.375 in.
Height (Metric) 153.3 cm
Holds Sanitizer
Material Stainless Steel, Epoxy-coated Steel
Mounting Freestanding
No. of Compartments 2
Includes 2 Shelves
Show More Show Less