missing translation for 'onlineSavingsMsg'
Learn More
Learn More
NOTRAX™ Sani-Trax™ PLUS Mat
Sani-Trax™ Plus Mats are entrance disinfectant mats that clean and sanitize shoes at entrances to sensitive areas such as food processing plants or laboratories
$176.22 - $234.96
Specifications
| Length (English) | 32 in. |
|---|---|
| Width (English) | 39 in. |
| Quantity | 1 Ea. |
| Thickness (English) | 2.5 in. |
Description
- Tough rubber compound resists most chemicals and variations in temperature
- Holds up to 5 gallons of sanitizing solution
- Thick containment border stands 1 7/8 in. higher than finger scrapers to contain disinfectant and contaminants
- Thousands of flexible rubber fingers provide scrubbing action that dislodges contaminants from footwear
- Suction cups on underside help to minimize mat movement
- Helps limit the spread of contaminates on non food contact surfaces. i.e. floors
- Containment wall height: 2.5 in.
- Free of DOP, free of DMF, free of ozone depleting substances, silicone and heavy metals
Specifications
| 32 in. | |
| 39 in. | |
| 1 Ea. | |
| 2.5 in. |