missing translation for 'onlineSavingsMsg'
Learn More

NOTRAX™ Sani-Trax™ PLUS Mat

Catalog No. 19086030
Change view
Click to view available options
Color:
Black
Black/Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19086030 Black/Yellow
19086029 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19086030 Supplier NOTRAX™ Supplier No. 351S3239YB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sani-Trax™ Plus Mats are entrance disinfectant mats that clean and sanitize shoes at entrances to sensitive areas such as food processing plants or laboratories

  • Tough rubber compound resists most chemicals and variations in temperature
  • Holds up to 5 gallons of sanitizing solution
  • Thick containment border stands 1 7/8 in. higher than finger scrapers to contain disinfectant and contaminants
  • Thousands of flexible rubber fingers provide scrubbing action that dislodges contaminants from footwear
  • Suction cups on underside help to minimize mat movement
  • Helps limit the spread of contaminates on non food contact surfaces. i.e. floors
  • Containment wall height: 2.5 in.
  • Free of DOP, free of DMF, free of ozone depleting substances, silicone and heavy metals

Specifications

Thickness (English) 2.5 in.
Width (English) 39 in.
Length (English) 32 in.
Color Black/Yellow
Quantity 1 Ea.