missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Sani-Tech™ SIL-250 Extended Life Silicone Tubing
Sani-Tech™ SIL-250 is a high-performance, extended-life, platinum-cured silicone tubing formulation specifically designed for demanding peristaltic pump applications. Its superior flex life characteristics reduce potential production downtime due to pump tubing failure.
Supplier: Saint-Gobain F90018
Description
Sani-Tech™ SIL-250 has an extremely smooth inner surface that helps minimize the risk of particle entrapment during sensitive fluid transfer.
- Lasts up to five times longer than other platinum silicone tubing
- Minimal extractables help maintain fluid integrity
- Ultra-smooth inner bore reduces potential particle entrapment
- Documented biocompatibility for sensitive applications
- Excellent fluid flow characteristics
- Taste-free and odor-free
- Meets USP Class VI and FDA criteria
Chemical Identifiers
| 50 ft. | |
| Autoclavable | |
| Translucent |
| USP Class VI, FDA 21 CFR Part 177.2600 | |
| 400% |
Specifications
| USP Class VI, FDA 21 CFR Part 177.2600 | |
| 1/4 in. | |
| 50 ft. | |
| 400% | |
| SIL-250/250-2 | |
| Bend Radius 1-1/2 in. |
| Autoclavable | |
| 3/8 in. | |
| 15.24 m | |
| Peristaltic pumps | |
| Translucent |