missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ITL BioMedical SampLok™ Sampling Kit
SampLok™ Sampling Kit provides a more straightforward, safer, and efficient way to collect and transfer platelet samples for bacterial testing.
$1,413.03 - $2,003.63
Specifications
| Product Type | Collection and Transport System |
|---|---|
| Format | Tube |
| Sterility | Sterile |
| Closure Type | Inegrated Safety Lid |
| For Use With (Equipment) | Culture Bottles and Vacuum Tubes |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
22-799-908
|
ITL BioMedical
A100750 |
10 mL |
N/A
|
|
|||||
22-799-907
|
ITL BioMedical
A100740 |
16 mL |
N/A
|
|
|||||
22-799-909
|
ITL BioMedical
A100754 |
20 mL |
N/A
|
|
|||||
Description
- Reduces the number of procedure steps, streamlining and simplifying the collection and transfer of biological samples
- SampLok™ Sampling Kit can be used with various culture bottles and vacuum tubes
- Protect staff from needlestick injuries
Specifications
| Collection and Transport System | |
| Sterile | |
| Culture Bottles and Vacuum Tubes |
| Tube | |
| Inegrated Safety Lid |