missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Sampling Scoop, Non-sterile (20 x 10 Pk.)

Catalog No. 14127632
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14127632 500 mL
14127592 60 mL
14127594 125 mL
14127593 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14127632 Supplier Heathrow Scientific Supplier No. 120852

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These durable sampling scoops are designed for easy sample retrieval. The scoops are intended for single use to prevent contamination of bulk sample material.

  • Durable Design
  • Large, wide openings for easy sample retrieval
  • Flat bottom to stabilize sample on scale or flat surface
  • Lot traceable
  • Shatterproof constructed of inert, BSE/TSE free material
  • Disposable to ensure no chemical cross-contamination
  • Made from FDA food grade polystyrene in an ISO 8 Class clean room
  • Meets quality control and GMP requirements for sampling
  • Available in both, sterile and non-sterile for intended usage

Specifications

Product Type Scoop
Material High-impact Polystyrene (FDA Grade)
Autoclavable Not Autoclavable
Bottom Type Flat
Capacity (Metric) 500 mL
Disposable Reusable
Graduated No
Sterility Non-sterile
Color White
Certifications/Compliance FDA, EU, CE
Dimensions (L x W x H) 10.0 x 3.6 x 2.1 in.
Show More Show Less