missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sample Racks for Precision™ Water Baths

Catalog No. 59720030TC
Change view
Click to view available options
Type:
0.5 mL Microfuge Rack
1.5 mL Microfuge Rack
Petri Dish Rack
Tube Rack
Material:
Acetal Plastic
Stainless Steel
Color:
Gray
Red
White
Dimensions (L x W):
24.8 x 22.2 cm
25.4 x 21.6 cm
9 x 30 mm
16 x 25 mm
20 x 20 mm
24 x 30 mm
36 x 13 mm
36 x 16 mm
40 x 20 mm
40 x 25 mm
72 x 13 mm
72 x 16 mm
127 x 101 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material Color Dimensions (L x W)
59720030TC Tube Rack Acetal Plastic White 9 x 30 mm
3161601 Tube Rack Stainless Steel Gray 25.4 x 21.6 cm
3166183 Petri Dish Rack Stainless Steel Gray 24.8 x 22.2 cm
3166184 0.5 mL Microfuge Rack Stainless Steel Gray 127 x 101 mm
3166185 1.5 mL Microfuge Rack Stainless Steel Gray 127 x 101 mm
59700513TC Tube Rack Acetal Plastic Red 72 x 13 mm
59700516TC Tube Rack Acetal Plastic Red 72 x 16 mm
59700520TC Tube Rack Acetal Plastic Red 40 x 20 mm
59700525TC Tube Rack Acetal Plastic Red 40 x 25 mm
59700530TC Tube Rack Acetal Plastic Red 24 x 30 mm
59720013TC Tube Rack Acetal Plastic White 36 x 13 mm
59720016TC Tube Rack Acetal Plastic White 36 x 16 mm
59720020TC Tube Rack Acetal Plastic White 20 x 20 mm
59720025TC Tube Rack Acetal Plastic White 16 x 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 59720030TC Supplier Thermo Scientific™ Supplier No. 59720030TC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Keep your samples in place with racks for water baths.

Keep your samples in place with racks for Thermo Scientific™ Precision™ water baths.

Stainless-Steel Petri Dish Rack

  • Measures 9.75 x 8.75 x 6.25 in. (24.8 x 22.2 x 15.9cm)
  • Holds 80 x 50mm or 30 x 90mm Petri dishes

Stainless-Steel Test Tube Rack

  • Measures 10 x 8.5 x 5.5 in. (25.4 x 21.6 x 14cm)
  • Openings are 1in. (2.5cm) square
  • Holds 50 test tubes up to 25mm from 97 to 150mm high

Microcentrifuge Test Tube Racks

  • Requires Clip Fastener
  • Measures 127 x 101 x 39mm (5 x 4 x 1.5 in.)

Specifications

Color White
For Use With (Equipment) Precision General Purpose, Circulating, and Coliform Water Baths
Type Tube Rack
Material Acetal Plastic
Dimensions (L x W) 9 x 30 mm