missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sample Racks for Precision™ Water Baths

Keep your samples in place with racks for water baths.

Supplier:  Thermo Scientific™ 59700525TC

 View more versions of this product

Catalog No. 59700525TC


Only null left

Description

Description

Keep your samples in place with racks for Thermo Scientific™ Precision™ water baths.

Stainless-Steel Petri Dish Rack

  • Measures 9.75 x 8.75 x 6.25 in. (24.8 x 22.2 x 15.9cm)
  • Holds 80 x 50mm or 30 x 90mm Petri dishes

Stainless-Steel Test Tube Rack

  • Measures 10 x 8.5 x 5.5 in. (25.4 x 21.6 x 14cm)
  • Openings are 1in. (2.5cm) square
  • Holds 50 test tubes up to 25mm from 97 to 150mm high

Microcentrifuge Test Tube Racks

  • Requires Clip Fastener
  • Measures 127 x 101 x 39mm (5 x 4 x 1.5 in.)
Specifications

Specifications

Red
Tube Rack
40 x 25 mm
Precision Circulating, Coliform, and 5-28L General Purpose Water Baths
Acetal Plastic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions