missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sample Racks for Precision™ Water Baths
Keep your samples in place with racks for water baths.
Supplier: Thermo Scientific™ 59700520TC
Description
Keep your samples in place with racks for Thermo Scientific™ Precision™ water baths.
Stainless-Steel Petri Dish Rack
- Measures 9.75 x 8.75 x 6.25 in. (24.8 x 22.2 x 15.9cm)
- Holds 80 x 50mm or 30 x 90mm Petri dishes
Stainless-Steel Test Tube Rack
- Measures 10 x 8.5 x 5.5 in. (25.4 x 21.6 x 14cm)
- Openings are 1in. (2.5cm) square
- Holds 50 test tubes up to 25mm from 97 to 150mm high
Microcentrifuge Test Tube Racks
- Requires Clip Fastener
- Measures 127 x 101 x 39mm (5 x 4 x 1.5 in.)
Specifications
| Red | |
| Tube Rack | |
| 40 x 20 mm |
| Precision Circulating, Coliform, and 5-28L General Purpose Water Baths | |
| Acetal Plastic |