missing translation for 'onlineSavingsMsg'
Learn More

Hach™ Sample Cells with Caps

Catalog No. 501995947
Change view
Click to view available options
Capacity (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
501995947 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 501995947 Supplier Hach™ Supplier No. 2410222

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Set of two square polystyrene cells with caps for spectroscopic measurement of liquids (25mL). Hach™ Sample Cells with Caps have an optical path of 1 in. for use in cases where absorption is low.

When the concentration of a sample is too low to be measured using a standard cell (optical path length of 10mm), a cell with a longer optical path length is used to enable measurement at the optimum absorption sensitivity.

Specifications

Type Sample cell
Color Clear with black cap
Capacity (Metric) 25 mL
Material Polystyrene
Includes Caps
Quantity 2/Pk.
Path Length 1 in.
For Use With (Application) Spectral Measurement of Liquids
Shape Square