Learn More
Thermo Scientific™ Samco™ Transfer Pipettes
Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Supplier: Thermo Scientific™ 281NL
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications
Specifications
| 0.3 mL | |
| 3.3 mm | |
| Non-sterile | |
| Bulk, 500/Pk | |
| 7.2 cm | |
| Single-use |
| General Purpose, Extra Small Bulb, 0.6mL | |
| LDPE | |
| No | |
| 0.6 mL | |
| General Purpose Transfer Pipet |