Learn More
Thermo Scientific™ Samco™ Transfer Pipettes
Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Supplier: Thermo Scientific™ 20220S
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications
Specifications
| 3.5 mL | |
| 7.9 mm | |
| Sterile | |
| No | |
| 7.7 mL | |
| General Purpose Transfer Pipet |
| General Purpose Transfer Pipettes, Standard Bulb, 7.7mL | |
| LDPE | |
| 21 | |
| 20/Bag, 25 Bags/Pk, 8 Pks/Cs. | |
| 15.6 cm | |
| Single-use |