missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Transfer Pipettes

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.

Supplier:  Thermo Scientific™ 20420S

 View more versions of this product

Catalog No. 02-708-002

Only null left
Explore available promotions

Description

Description

Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

Recommended for: Research Applications

Specifications

Specifications

6.0 mL
6.1 mm
Sterile
No
8.6 mL
General Purpose Transfer Pipet
General Purpose, Large Bulb, 8.6mL
LDPE
21
20/Bag, 400/Pk
15.1 cm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions