missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Transfer Pipettes
GREENER_CHOICE

Catalog No. 02708001
Change view
Click to view available options
Volume (Metric):
0.6 mL
1.05 mL
7.7 mL
8.6 mL
9.5 mL
Sterility:
Non-sterile
Sterile
Bulb Draw (Metric):
0.3 mL
1.05 mL
3.2 mL
3.5 mL
6.0 mL
6.2 mL
Packaging Type:
20/Bag, 25 Bags/Pk, 8 Pks/Cs.
20/Bag, 400/Pk
4000/Cs
Bulk 250/Pk
Bulk 400/Pk
Bulk 500/Pk
Bulk, 500/Pk
Individually Wrapped 250/Pk
Individually Wrapped 500/Pk
Individually Wrapped, 400/Pk
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Bulb Draw (Metric) Packaging Type
02708001 8.6 mL Sterile 6.0 mL Individually Wrapped, 400/Pk
02708000 7.7 mL Sterile 3.2 mL 4000/Cs
1371121 7.7 mL Sterile 3.5 mL Individually Wrapped 500/Pk
1371122 7.7 mL Sterile 3.5 mL 20/Bag, 25 Bags/Pk, 8 Pks/Cs.
1371123 8.6 mL Non-sterile 6.0 mL Bulk 400/Pk
02708002 8.6 mL Sterile 6.0 mL 20/Bag, 400/Pk
137115B 9.5 mL Non-sterile 6.2 mL Bulk 250/Pk
22610502 9.5 mL Sterile 6.2 mL Individually Wrapped 250/Pk
14754520 1.05 mL Non-sterile 1.05 mL Bulk 500/Pk
14754521 0.6 mL Non-sterile 0.3 mL Bulk, 500/Pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02708001 Supplier Thermo Scientific™ Supplier No. MB2041S

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.

Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

Recommended for: Research Applications

Specifications

Bulb Draw (Metric) 6.0 mL
Description General Purpose, Large Bulb, 8.6mL
Diameter (Metric) Outer 6.1 mm
Material LDPE
Sterility Sterile
Drops/mL 21
Graduated No
Packaging Type Individually Wrapped, 400/Pk
Volume (Metric) 8.6 mL
Length (Metric) 15.1 cm
Type General Purpose Transfer Pipet
Disposable Single-use
Show More Show Less