missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Transfer Pipette, Graduated to 0.5 mL, 1 mL, 1.5 mL, 2 mL, Non-sterile

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Supplier: Thermo Scientific™ 274
Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
| 1.8 mL | |
| 7.1 mm | |
| Non-sterile | |
| Yes | |
| Bulk 500/Pk 10Pk/Cs 5000/Cs | |
| 15.2 cm | |
| Yes |
| Transfer Pipette, Graduated to .5mL, 1mL, 1.5mL, 2mL | |
| LDPE | |
| 25 | |
| 0.5, 1, 1.5, 2 mL | |
| 4.6 mL | |
| Graduated Transfer Pipette |