missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ General-Purpose Transfer Pipettes, 5.0 mL Transfer Pipets, 6 in., Sterile, Individually Packed
GREENER_CHOICE

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.

Supplier:  Thermo Scientific™ 3361S

Catalog No. 1371148



Only null left

Description

Description

Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

Recommended for: Research Applications

Specifications

Specifications

1.8 mL
6.6 mm
Sterile
No
4.9 mL
General Purpose Transfer Pipette
General Purpose Transfer Pipette, 6 inch, 4.9mL
LDPE
24
Individually Wrapped 500/Pk
15.4 cm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions