Learn More
Thermo Scientific™ Samco™ General Purpose Transfer Pipette, 5 in., 7.5 mL, Sterile bags of 20
Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Supplier: Thermo Scientific™ 33520S
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications
Specifications
| 2.8 mL | |
| 6.6 mm | |
| Sterile | |
| No | |
| 7.5 mL | |
| General Purpose Transfer Pipette |
| General Purpose Transfer Pipette, 5 inch , 7.5mL | |
| LDPE | |
| 24 | |
| 20/Bag, 500/Pk | |
| 12.9 cm | |
| Yes |