missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Extra Long Transfer Pipettes

Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.

Supplier:  Thermo Scientific™ 2621S

 View more versions of this product

Catalog No. 13-711-38



Only null left
Explore available promotions

Description

Description

Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.

  • Excellent for research applications
  • General-purpose pipettes are ideal for routine sampling of liquids
  • Well suited for use with large containers
Specifications

Specifications

2.3 mL
LDPE
25
9 in.
Individually Wrapped
22.5 cm
Single-use
5.0 mm
Sterile
No
400/Pk 8Pk/Cs 3200/Cs
5.6 mL
Extra Long Transfer Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions