missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Extra Long Transfer Pipettes
GREENER_CHOICE

Catalog No. 1371137
Change view
Click to view available options
Volume (Metric):
5.6 mL
10.7 mL
Sterility:
Non-sterile
Sterile
Packaging Type:
20/Bag, 100/Pk., 800/Cs.
20/Bag, 400/Pk., 3200/Cs.
Bulk
Individually Wrapped
Quantity:
100/Pk 10Pk/Cs 1000/Cs
100/Pk 8Pk/Cs 800/Cs
20/Bag, 100/Pk., 800/Cs.
20/Bag, 400/Pk., 3200/Cs.
400/Pk 8Pk/Cs 3200/Cs
400/Pk 8Pk/Cs 4000/Cs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Packaging Type Quantity
1371137 5.6 mL Non-sterile Bulk 400/Pk 8Pk/Cs 4000/Cs
1371138 5.6 mL Sterile Individually Wrapped 400/Pk 8Pk/Cs 3200/Cs
1371139 5.6 mL Sterile 20/Bag, 400/Pk., 3200/Cs. 20/Bag, 400/Pk., 3200/Cs.
1371140 10.7 mL Non-sterile Bulk 100/Pk 10Pk/Cs 1000/Cs
02708030 10.7 mL Sterile Individually Wrapped 100/Pk 8Pk/Cs 800/Cs
02708031 10.7 mL Sterile 20/Bag, 100/Pk., 800/Cs. 20/Bag, 100/Pk., 800/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1371137 Supplier Thermo Scientific™ Supplier No. 262

Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.

Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.

  • Excellent for research applications
  • General-purpose pipettes are ideal for routine sampling of liquids
  • Well suited for use with large containers

Specifications

Bulb Draw (Metric) 2.3 mL
Diameter (Metric) Outer 5.0 mm
Material LDPE
Sterility Non-sterile
Drops/mL 25
Graduated No
Length (English) 9 in.
Quantity 400/Pk 8Pk/Cs 4000/Cs
Packaging Type Bulk
Volume (Metric) 5.6 mL
Length (Metric) 22.5 cm
Type Extra Long Transfer Pipet
Disposable Single-use
Show More Show Less