missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Extra Long Transfer Pipettes
Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.
Supplier: Thermo Scientific™ 2631S
Description
Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.
- Excellent for research applications
- General-purpose pipettes are ideal for routine sampling of liquids
- Well suited for use with large containers
Specifications
| 10.7 mL | |
| LDPE | |
| 20 | |
| 12 in. | |
| Individually Wrapped | |
| 30.0 cm | |
| Single-use |
| 8.6 mm | |
| Sterile | |
| No | |
| 100/Pk 8Pk/Cs 800/Cs | |
| 10.7 mL | |
| Extra Long Transfer Pipet |