missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Clicktainer™ Vials and Specimen Containers
GREENER_CHOICE

Catalog No. 1371275
Change view
Click to view available options
Capacity (Metric):
Vial not Included
90 mL
120 mL
Closure Color:
Closure Not included
Green
Orange
White
Product Type:
Cap
Clicktainer Vial
Clicktainer Vial w/Dispenser Box
Midstream Urine Kit
Operating Room Specimen Kit
Pre-assembled Clicktainer Vial
Unassembled Clicktainer Vial
Label:
No Label
Non-tabbed
Tabbed
Tabbed, Temperature Strip
Temperature Strip only
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Product Type Label
1371275 90 mL Closure Not included Clicktainer Vial No Label
1371259 90 mL Green Pre-assembled Clicktainer Vial Tabbed
1371257 90 mL Orange Pre-assembled Clicktainer Vial Tabbed
1371260 90 mL Orange Clicktainer Vial w/Dispenser Box Tabbed
1371258 90 mL White Pre-assembled Clicktainer Vial Tabbed
1371261 90 mL White Pre-assembled Clicktainer Vial Tabbed, Temperature Strip
1371265 90 mL White Pre-assembled Clicktainer Vial Tabbed, Temperature Strip
1371262 90 mL White Pre-assembled Clicktainer Vial Temperature Strip only
1371263 90 mL White Pre-assembled Clicktainer Vial Non-tabbed
1371267 90 mL White Pre-assembled Clicktainer Vial No Label
1371266 90 mL White Unassembled Clicktainer Vial No Label
1371250 120 mL Orange Pre-assembled Clicktainer Vial Tabbed
1371269 120 mL Orange Pre-assembled Clicktainer Vial Tabbed
1371251 120 mL White Pre-assembled Clicktainer Vial Tabbed
1371252 120 mL White Unassembled Clicktainer Vial No Label
1371256 120 mL White Operating Room Specimen Kit No Label
1371254 120 mL White Midstream Urine Kit No Label
1371273 Vial not Included Green Cap No Label
1371271 Vial not Included Orange Cap No Label
1371272 Vial not Included White Cap No Label
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 1371275 Supplier Thermo Scientific™ Supplier No. 90005300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ Samco™ Clicktainer Vials and Specimen Containers provide excellent sample protection and user safety by ensuring correct cap application the every time.

Providing sample protection and user safety with the Thermo Scientific™ Samco™ Clicktainer™ Vials and Specimen container, equipped with an audible multi-click seal. Help enable improved patient diagnosis with a leak tight seal, easy to grip surfaces and straight sided design for reliable and safe sample management.

Superior Leak-tight Performance
  • Proven leak tight in accordance with BS EN 14254
  • Validated as 95kPa compliant
  • Rigorously tested for suitability in pneumatic tubes

Clearly Designed Labels
  • One label multiple languages –English, Spanish and French
  • Fields to capture all FDA required information
  • Optional temperature strip
  • Also available unlabeled
Wide Range of Cap Colors and Packaging Configurations
  • Cap colors to differentiate and manage samples
  • Available pre-assembled, sterile and non-sterile, for convenient usage
  • Separate closure and vial bulk packs for fixative pre-filling applications
  • Individual peel pouches for operating rooms, cleanrooms, and other sterile environments
  • Dispenser boxes ideal for neat storage in smaller labs and doctors’ offices

Specifications

Product Type Clicktainer Vial
Closure Included No
Material Polypropylene
Sterility Non-sterile
Capacity (English) 3 oz.
Capacity (Metric) 90 mL
Closure Color Closure Not included
Color Clear
Description Thermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, No Label, No Cap, Non-Sterile
Diameter (Metric) 53 mm
Includes Clicktainer Vials Only (90 mL)
Label No Label
Quantity 300/Pk.
Show More Show Less

† The term leakproof applies to Thermo Scientific Samco Clicktainer products, 90mL/53mm and 120mL/53mm, that meet the following criteria: a) a vacuum test that draws 95 kPa of pressure within a sealed chamber with no leakage; b) leak testing in accordance with BS EN 14254, which involves filling the container with a dye, placing for 2 minutes on a roller mixer followed by 1 hour inverted in a water bath with no leakage. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Samco Clicktainer Vials under conditions of their planned applications. Thermo Scientific Samco Clicktainer Vials are leakproof at ambient temperature and pressure when used with their Clicktainer closures.