missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Clicktainer™ Vials and Specimen Containers

Thermo Scientific™ Samco™ Clicktainer Vials and Specimen Containers provide excellent sample protection and user safety by ensuring correct cap application the every time.

Supplier:  Thermo Scientific™ 90WHT532004

 View more versions of this product

Catalog No. 1371268


Only null left

Description

Description

Providing sample protection and user safety with the Thermo Scientific™ Samco™ Clicktainer™ Vials and Specimen container, equipped with an audible multi-click seal. Help enable improved patient diagnosis with a leak tight seal, easy to grip surfaces and straight sided design for reliable and safe sample management.

Superior Leak-tight Performance
  • Proven leak tight in accordance with BS EN 14254
  • Validated as 95kPa compliant
  • Rigorously tested for suitability in pneumatic tubes

Clearly Designed Labels
  • One label multiple languages –English, Spanish and French
  • Fields to capture all FDA required information
  • Optional temperature strip
  • Also available unlabeled
Wide Range of Cap Colors and Packaging Configurations
  • Cap colors to differentiate and manage samples
  • Available pre-assembled, sterile and non-sterile, for convenient usage
  • Separate closure and vial bulk packs for fixative pre-filling applications
  • Individual peel pouches for operating rooms, cleanrooms, and other sterile environments
  • Dispenser boxes ideal for neat storage in smaller labs and doctors’ offices
Specifications

Chemical Identifiers

53 mm

Specifications

Pre-assembled Clicktainer Vial
Yes
Non-sterile
90 mL
White
White
53 mm
Temperature Strip Only
100/Pk.
Yes
Polypropylene
3 oz.
95 kPA
HDPE
Thermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Temperature Strip, No Label, White Cap, Non-Sterile, Assembled
Pre-assembled Clicktainer Vials with White Caps (90 mL)
400/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Samco Clicktainer products, 90mL/53mm and 120mL/53mm, that meet the following criteria: a) a vacuum test that draws 95 kPa of pressure within a sealed chamber with no leakage; b) leak testing in accordance with BS EN 14254, which involves filling the container with a dye, placing for 2 minutes on a roller mixer followed by 1 hour inverted in a water bath with no leakage. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Samco Clicktainer Vials under conditions of their planned applications. Thermo Scientific Samco Clicktainer Vials are leakproof at ambient temperature and pressure when used with their Clicktainer closures.