missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Capillary Transfer Pipette
GREENER_CHOICE

Catalog No. 02707030
Change view
Click to view available options
Volume (Metric) Dispense:
25 μL
50 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Dispense
02707030 25 μL
02707031 50 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02707030 Supplier Thermo Scientific™ Supplier No. 1028100

With an innovative design, Thermo Scientific™ Samco capillary transfer pipettes are well suited for collection and dispensing of microliter-scale liquid samples.

With its innovative design, Thermo Scientific™ Samco™ Capillary Transfer Pipettes are suited for the collection and dispensing of micro samples of liquid. This makes them ideal for a wide range of rapid tests. The pipettes use capillary action to automatically draw the liquid for precise and accurate sample collection.

  • Ideal for kitting
  • Uniquely designed with durable, yet soft plastic, helping to reduce the worry of breakage
  • Accurately dispense 50 μL, with customization options available
  • Single-use
  • Dispenses liquid within seconds without a plunger
  • No dripping during the transfer stage
  • No anticoagulant coating required; collects and dispenses liquid within seconds
  • Easy-to-see volume marking, allowing for accurate dispensing
  • Fills effortlessly without air bubbles
  • Made from safe, nontoxic materials – free of latex, DEHP, and BPA

Compliance

Meets ISO 9001-2008 and 13485 standards.

Specifications

Diameter (Metric) Outer 2.34 mm
Material Polyethylene
Sterility Non-sterile
Quantity 5000/Cs.
Volume (Metric) Dispense 25 μL
Packaging Type 100 per bag, 5 bags per box, 10 boxes per case
Color Clear
Volume (Metric) 25 μL
Length (Metric) 2.26 cm