missing translation for 'onlineSavingsMsg'
Learn More

Honeywell Salisbury™ Class 1 High-Voltage Black Lineman's Gloves - 14 in.

Catalog No. p-143359
Encompass
Change view
Click to view available options
Size:
10
11
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19025636 9
19025638 10
19025633 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19025636 Supplier Honeywell Salisbury™ Supplier No. E114B09
Only null left

Gloves are constructed of natural rubber for dielectric protection, and meet or exceed all requirements of ANSI/ASTM D120. Class 1 insulating gloves will protect workers from up to 7500 V.

  • Class 1 electrical insulating gloves constructed of natural rubber
  • Flexible material allows workers to easily handle small, delicate parts
  • Gloves meet or exceed all requirements of ANSI/ASTM D120
  • Maximum use voltage: 7500 V AC (when worn with leather glove protectors)

Specifications

Certifications/Compliance ANSI/ASTM D120, Class 1, Type I
Applications Industrial
Color Black
Material Natural Rubber
Product Type Lineman's Gloves
Size 9
For Use With (Application) Electrical Utility Work, Shock Protection
Glove Cuff Style Straight
Series E114B
Length (English) 14 in.
Length (Metric) 35.5 cm
Voltage 7500 V
Show More Show Less

WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov