missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Saline 0.85% Solution Tubes

Catalog No. R064442
Change view
Click to view available options
Quantity:
100/Pk.
Format:
15mm x 103mm Tube
Fill Volume:
2 mL
4 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Format Fill Volume
R064442 100/Pk. 15mm x 103mm Tube 4 mL
R064434 100/Pk. 15mm x 103mm Tube 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. R064442 Supplier Thermo Scientific™ Supplier No. NRE2719

Reduce diluent preparation time using convenient, pre-filled and ready-to-use 0.85% saline tubes.

Save time by removing the need to manually prepare isotonic diluents using Thermo Scientific™ Saline 0.85% Solution Tubes.

Remove the need for pipetting, dispensing or autoclaving with convenient, pre-filled and ready-to-use tubes.
  • Easily adjust inoculum density with a clear tube.
  • Enhance sample security while promoting safe handling with a reliable screw cap on each tube
  • Achieve versatility and flexibility with multiple fill volumes available

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

Specifications

Color Clear liquid colorless
Content And Storage 2 to 25°C
Format 15mm x 103mm Tube
Manufacturing Origin United States
Product Type Saline Tube
Fill Volume 4 mL
Packaging Type Glass tube with screw cap
Quantity 100/Pk.