missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ C-210-A Tubing

Catalog No. 1416996
Encompass
Change view
Click to view available options
Maximum Pressure:
56 psi
Thickness (English):
0.0625 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Maximum Pressure Thickness (English)
1416996 56 psi 0.0625 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1416996 Supplier Saint Gobain Life Sciences Supplier No. AEM02012
Only null left

Oil, fuel and grease resistant Versilon™ C-210-A Tubing.

Versilon™ C-210-A tubing from Saint-Gobain is made from tough ester-based polyurethane. Its clarity, high tear strength, and excellent abrasion resistance make it ideal for many applications, including fluid handling systems, fuel and lubricant lines, pneumatic lines, abrasive product transfer, and cable jacketing. It also offers exceptional resistance to oils, greases, fuels, and many other chemicals. This tubing is plasticizer-free and remains flexible even when cycled through extreme temperatures. It resists weathering and can be safely used in temperatures ranging from -100°F (-73°C) to 175°F (79°C).

  • Consistently tight dimensional tolerances
  • Excellent abrasion and tear resistance
  • Excellent resistance to oils, greases and fuels
  • Retains flexibility in sub-zero environments
  • High tear resistance

Typical Applications

  • Abrasive and viscous slurry transfer
  • Lubrication and degreaser dispensing
  • Pellet and powder transfer
  • Pneumatic sensory devices
  • Instrumentation control lines
  • Coolant recovery systems

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.188 in.
Diameter (Metric) Inner 4.76 mm
Material Polyurethane
Diameter (English) Outer 0.313 in.
Diameter (Metric) Outer 7.94 mm
Overall Length (English) 98.43 ft.
Overall Length (Metric) 30 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.5875 mm
For Use With For fuel, lubricant lines, pneumatic lines, abrasive product transfer, cable jacketing and many other engine applications
Min. Operating Temperature (English) -100°F
Min. Operating Temperature (Metric) -73°C
Packaging Quantity 1 Ea.
Resistance Properties 475 lb-f/in.
Sterility Non-sterile
Color Clear
Hardness 82 (Shore A)
Flexibility 15 mm bend radius
Maximum Pressure 56 psi
Vacuum Level 29.9 in. Hg (at 73°F)
Max. Operating Temperature (English) 175°F
Max. Operating Temperature (Metric) 79°C
Product Type Tubing
Show More Show Less